Scoop, 6 In. H, 15-1/2 In. L, 11-1/2 In. W

RUBBERMAID |Zoro #: G1191741|Mfr #: FG007908000000

$22.07 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1191741 Mfr #: FG007908000000
Includes: ChainsOverall Width: 11-1/2"
Overall Length: 15-1/2"Overall Height: 6"
Item: ScoopMaterial: Galavanized Steel
Color: SilverCapacity: 50 lb.
Item: ScoopCapacity: 50 lb.
Includes: ChainsMaterial: Galavanized Steel
Overall Length: 15-1/2"Overall Width: 11-1/2"
Country of Origin (subject to change): China

Product Description

Scoop, Capacity 50 lb., Silver, Galavanized Steel, Overall Height 6 In., Overall Length 15-1/2 In., Overall Width 11-1/2 In., Includes Chains

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : PR

Product Reviews

Save 15% when you sign up for Z-mail.