BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Scoop, 74 Oz, 12 x 6 3/4 x 7 3/4

RUBBERMAID| Zoro #: G2051366| Mfr #: FG9F5100TBLUE

$33.01 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: ScoopColor: Translucent BlueIncludes: Wire Scoop Holder
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2051366 Mfr #: FG9F5100TBLUE
Item: ScoopColor: Translucent Blue
Includes: Wire Scoop HolderCountry of Origin (subject to change): China

Description

Scoop, Capacity 74 Oz., Overall Length 12 In., Overall Width 6 3/4 In., Overall Height 7 3/4 In., Material Plastic, Color Translucent Blue, Includes Wire Scoop Holder

Reviews