PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Scraper, High Heat, 9.5 In Long

RUBBERMAID| Zoro #: G0867133| Mfr #: FG1913000000

$2.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Scrapers/Spoon SpatulaHandle Length (In.): 9-1/2Handle Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0867133 Mfr #: FG1913000000
Item: Scrapers/Spoon SpatulaHandle Length (In.): 9-1/2
Handle Color: WhiteType: High Heat Resistant
Country of Origin (subject to change): China

Description

Scrapers/Spoon Spatula, High Heat Resistant, Handle Color White, Handle Length (In.) 9-1/2

Reviews