Rubbermaid Commercial
Scraper Pad, Black, Plastic
Mfr # 2018787
Zoro # G5076747
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Plastic
- Handle Color Black
- Material Plastic
- For Use With Mfr. No. 2018782
- Diameter 2 1/2 in
Explore More Products
- RUBBERMAID COMMERCIAL 42 in to 72 in Threaded Telescopic Handle, 1 1/8 in Dia, Yellow, Aluminum FGQ760000000
- RUBBERMAID COMMERCIAL 60" Handle, 1 1/8 in Dia, natural, Wood FG636200NAT
- RUBBERMAID COMMERCIAL 60" Handle, 1 in Dia, natural, Wood FG636100LAC
- RUBBERMAID COMMERCIAL HYGEN Extension Pole, 4'-8' L, 1.4" Dia, Aluminum YW, PK 6 RCPQ76500YL00CT
- RUBBERMAID COMMERCIAL 60" Broom Handle, 1 in Dia, Black, Wood FG635700BLA
- RUBBERMAID COMMERCIAL 60" Mop and Broom Handles, 0.94" Dia, Natural, Wood FG636400LAC
- RUBBERMAID COMMERCIAL Rubbermaid 60 Fiberglass Handle for SnapOn Wire Dust Frames FGM146000000 FGM146000000
- RUBBERMAID COMMERCIAL Handle, Side-Gate, Vinyl, Aluminum, f/Wet Mops, 60", , YW/GY, PK 12 RCPH13600CT
- RUBBERMAID COMMERCIAL Rubbermaid 60" Hardwood Handle M116 For Snap-On Wire Dust Mop Frames FGM116000000
- XERO Pure Revolution MAX Package with Pro Pole 40 Foot 209-27-125
- REMCO 100" to 187" Threaded Extension Handle, 1 1/4 in Dia, Yellow, Aluminum 6268N
- Rubbermaid Commercial Handles, Frames and Braces