Self-Dumping Hopper, 2-1/2 cu. yd, 1000 lb

RUBBERMAID| Zoro #: G1864651| Mfr #: FG107443BLA

$3790.00 /ea

This item ships free. Details.Standard ground shipping.
Container Height: 57-1/4"Volume Capacity: 2-1/2 cu. yd.Mobility Option: Forklift Capable/Manual
Save 15%. Sign up for Z-mail.


Zoro #: G1864651 Mfr #: FG107443BLA
Container Height: 57-1/4"Volume Capacity: 2-1/2 cu. yd.
Mobility Option: Forklift Capable/ManualLoad Capacity: 1000 lb.
Frame Material: SteelOverall Height: 56-5/8"
Container Material: Medium Density PolyethyleneHandle Included: No
Wheel Material: PolyolefinOverall Width: 55"
Caster Dia.: 6"Item: Self-Dumping Hopper
Caster Material: PolyolefinOverall Length: 83-1/2"
Wheel Diameter: 6"Caster Type: (2) Rigid, (2) Swivel
Includes: Ergonomic Steering Handle, Secondary Dump HandleColor: Black
Country of Origin (subject to change): United States


Item Self-Dumping Hopper, Hopper Base Standard, Mobile, Container Material - Hoppers and Cube Trucks MDPE, Load Capacity - Hoppers and Cube Trucks 1000 lb., Cubic Foot Capacity 67.5 cu. ft., Overall Height 56-1/2 In., Overall Length 83-1/2 In., Overall Width 55 In., Fork Pocket Height 2-1/2 In., Fork Pocket Width 32 In., Color - Hoppers and Cube Trucks Black, Dump Angle 30 Degrees , Finish Unfinished, Fork Pocket Depth 58 In., Hopper Release Chain/Cable Release, Caster Dia. 6 In.