Semi Live Skid Jack Handle, 50 In. L

RUBBERMAID| Zoro #: G0560025| Mfr #: FG449200RED

$188.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: RedItem: Semi Live Skid Jack HandleMaterial: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0560025 Mfr #: FG449200RED
Color: RedItem: Semi Live Skid Jack Handle
Material: SteelOverall Height: 10-1/2"
Load Capacity: 2000 lb.Finish: Powder Coated
Overall Width: 11-3/4"For Use With: 4AAV8
Overall Length: 50"Country of Origin (subject to change): United States

Description

Semi Live Skid Jack Handle, For Use With 4AAV8, Load Capacity 2000 lb., Material Steel, Powder Coated Finish, Overall Height 10-1/2 In., Overall Length 50 In., Overall Width 11-3/4 In., Color Red

Reviews