Rubbermaid Commercial
Sensor 4" Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome
Mfr # 1782743
Zoro # G4397504
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Sensor
- Material Brass
- Mounting Hole Center to Center 4"
- Number of Holes 1
- Mounting Type Centerset
Explore More Products
- RUBBERMAID COMMERCIAL Sensor 8" Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome 1782744
- RUBBERMAID COMMERCIAL Sensor 8" Mount, 3 Hole Bathroom Faucet, Polished chrome 1818968
- RUBBERMAID COMMERCIAL Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome 1818966
- RUBBERMAID COMMERCIAL Sensor 4" Mount, 3 Hole Bathroom Faucet, Polished chrome 1818967
- AMTC VALVE Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet AEF-300
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome 7755103.002
- ZURN Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome plated Z6915-XL-MV
- CHICAGO FAUCET Electronic Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated EQ-A11A-12ABCP
- SLOAN Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome EFX300.000.0000
- SLOAN Sloan® ETF-80-4B-BDT Sensor Activated Brass Faucet, ADA Compliant, 0.5 GPM, Black 3365230BT
- SLOAN Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome EAF200-P
- Rubbermaid Commercial Bathroom Sink Faucets & Accessories