JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Shelving, Open, Freestndng, Plastic, 72-1/4"

RUBBERMAID| Zoro #: G1503844| Mfr #: FG9T4300BLA

$474.41 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1503844 Mfr #: FG9T4300BLA
Material: PLASTICItem: Shelving Unit
Shelf Capacity: 160 lb.Width: 35-1/4"
Shelf Type: SolidDepth: 20"
Shelf Adjustments: 1-1/2" IncrementsIncludes: (4) 4" Swivel Casters, (2) with Brakes
Color: BlackFinish: Textured
Shelving Type: FreestandingNumber of Shelves: 4
Height: 72-1/4"Shelving Style: Open
Country of Origin (subject to change): United States

Product Description

Shelving Unit, Freestanding, Open, Material Plastic, Number of Shelves 4, Width 35-1/4 In., Depth 20 In., Height 72-1/4 In., Shelf Capacity 160 lb., 1-1/2 In. Increments, Black, Finish Textured, Includes (4) 4 In. Swivel Casters, (2) with Brakes, Shelf Type Solid

Product Reviews

Save 15%. Sign up for Z-mail.