KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Digital Platform Bench Scale with Remote Indicator 68kg/150 lb. Capacity

RUBBERMAID| Zoro #: G1841594| Mfr #: FG-4010G88

$127.29 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 12"
Includes: AC adapter
Overall Length: 12"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1841594 Mfr #: FG-4010G88
Overall Width: 12"Includes: AC adapter
Overall Length: 12"Washdown: No
Digital/Mechanical: DigitalWeighing Surface Width: 12"
Item: Scale Display: LCD
Capacity: 68kg/150 lb.Overall Height: 2-1/4"
Scale Item: Platform Bench Scale with Remote IndicatorWeighing Surface Depth: 12-1/2"
Scale Readability: 0.2kg/2g/0.5 lb.Power Unit: AC, Battery
Scale Sub-Category: Shipping and Receiving ScaleCountry of Origin (subject to change): China

Description

Platform Bench Scale with Remote Indicator, Digital, Capacity 68kg/150 lb., Scale Graduations 0.2kg/2g/0.5 lb., Scale Display LCD, Weighing Surface Depth 12-1/2 In., Weighing Surface Width 12 In., Overall Length 12 In., Overall Width 12 In., Overall Height 2-1/4 In., Power Unit AC, Battery, Includes AC Adapter

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews