Rubbermaid Commercial
20" to 40" Push In Extension Handle, Yellow, Aluminum
Mfr # FGQ74500YL00
Zoro # G4614821
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Push In
- Handle Material Aluminum
- Handle Color Yellow
- Length 20" to 40"
- Color Yellow
Explore More Products
- RUBBERMAID COMMERCIAL Broom Handle, Lacquered Wood, 15/16" Dia, 60"L NL, PK 12 RCP636100LACCT
- RUBBERMAID COMMERCIAL 60" Snap On Dust Mop Handle, Wood FGM116000000
- RUBBERMAID COMMERCIAL Broom Handle, Wood, 60", Metal Tip, 15/16 FG636400LAC
- RUBBERMAID COMMERCIAL 23" Microfiber Pad Holder With Squeegee, Gray and Yellow, Aluminum FGQ57000YL00
- RUBBERMAID COMMERCIAL 58" Push In Dust Mop Handle, Yellow, Aluminum FGQ75000YL00
- RUBBERMAID COMMERCIAL 18" Quick Change Mop Pad, Yellow, No Handle FGQ81000YL00
- RUBBERMAID COMMERCIAL 60" Invader, 60", Vinyl Aluminum Handle, Vinyl Aluminum FGH136000000
- RUBBERMAID COMMERCIAL Rubbermaid® M255 Snap-On Wire Dust Mop Frame - 36" - Frame Only FGM255000000
- RUBBERMAID COMMERCIAL Rubbermaid 5x24 Castaway CottonSynthetic Dust Mop, Green FGL15300GR00 FGL15300GR00
- TOUGH GUY 60" Slide On Wet Mop Handle, Orange, Fiberglass 1TZA8
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Pink, Aluminum 29371
- Rubbermaid Commercial Handles, Frames and Braces