14.5 gal. Oval Beige Trash Can

RUBBERMAID| Zoro #: G0913577| Mfr #: FG617700BEIG

$89.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0913577 Mfr #: FG617700BEIG
Top Design: FlatFinish: Smooth
Basic Container Material: PlasticOpening Closure Type: Step-On
Item: Trash CanContainer Style: Utility
Specific Container Material: PlasticLid Options: Lid Included
Standards: FM Approved, Meets OSHA RequirementsHeight: 27-3/16"
Finish: SmoothTrash Can Dia./Width: 14-3/4"
Primary Container Color: BeigeContainer Shape: Oval
Trash Container Capacity: 14-1/2 gal.Indoor/Outdoor: Indoor
Country of Origin (subject to change): United States

Product Description

Trash Can, Indoor, Container Style Utility, Container Shape Oval, Trash Container Capacity 14-1/2 gal., Primary Container Color Beige, Height 27-3/16 In., Trash Can Dia./Width 14-3/4 In., Opening Closure Type Step-On, Basic Container Material Plastic, Specific Container Material Plastic, Top Design Flat, Finish Smooth, Lid Options Lid Included, Standards FM Approved, Meets OSHA Requirements

Product Reviews

Save 15%. Sign up for Z-mail.