DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Side Panel Truck, 36 In. L, 24 In. W

RUBBERMAID| Zoro #: G0484863| Mfr #: FG448400BLA

$717.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Caster Wheel Dia.: 6"
Deck Material: Plastic
Load Capacity: 1000 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0484863 Mfr #: FG448400BLA
Caster Wheel Dia.: 6"Deck Material: Plastic
Load Capacity: 1000 lb.Number of Caster Wheels: 4
Overall Length: 36"Frame Material: Steel
Includes: Molded-in tie-down slots for load security, Heavy-duty, powder-coated wire side panels retains small packages & itemsDeck Height: 6"
Overall Height: 39"Overall Width: 24"
Assembled/Unassembled: UnassembledDeck Width: 24"
Handle Pocket Location: Dual EndsColor: Black
Deck Length: 36"Caster Wheel Material: Rubber
Finish: Powder CoatedCaster Wheel Width: 2"
Item: 4-Sided Platform TruckHandle Type: Removable
Caster Configuration: (4) SwivelCountry of Origin (subject to change): United States

Description

4-Sided Platform Truck, Load Capacity 1000 lb., Deck Material Plastic, Handle Type Removable, Overall Height 39 In., Overall Length 36 In., Overall Width 24 In., Caster Wheel Dia. 6 In., Caster Wheel Material Rubber, Caster Configuration (4) Swivel, Caster Wheel Width 2 In., Number of Caster Wheels 4, Deck Length 36 In., Deck Width 24 In., Deck Height 6 In., Frame Material Steel, Powder Coated Finish, Color Black

Reviews