KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Side Panel Truck, 36 In. L, 24 In. W

RUBBERMAID| Zoro #: G0330626| Mfr #: FG448500BLA

$796.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 1200 lb.
Overall Width: 24"
Frame Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0330626 Mfr #: FG448500BLA
Load Capacity: 1200 lb.Overall Width: 24"
Frame Material: SteelIncludes: Molded-in tie-down slots for load security, Heavy-duty, powder-coated wire side panels retains small packages & items
Deck Length: 36"Color: Black
Overall Length: 36"Deck Material: Plastic
Finish: Powder CoatedDeck Height: 8"
Caster Wheel Material: RubberCaster Wheel Width: 2"
Item: 4-Sided Platform TruckHandle Type: Removable
Handle Pocket Location: Dual EndsCaster Configuration: (2) Swivel, (2) Rigid
Overall Height: 41"Assembled/Unassembled: Unassembled
Deck Width: 24"Number of Caster Wheels: 4
Caster Wheel Dia.: 8"Country of Origin (subject to change): United States

Description

4-Sided Platform Truck, Load Capacity 1200 lb., Deck Material Plastic, Handle Type Removable, Overall Height 41 In., Overall Length 36 In., Overall Width 24 In., Caster Wheel Dia. 8 In., Caster Wheel Material Rubber, Caster Configuration (2) Swivel, (2) Rigid, Caster Wheel Width 2 In., Number of Caster Wheels 4, Deck Length 36 In., Deck Width 24 In., Deck Height 8 In., Frame Material Steel, Powder Coated Finish, Color Black

Reviews