Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Sixth Size Drain Tray, Amber

RUBBERMAID | Zoro #: G0933344 | Mfr #: FG345600AMBR

$ 10.00 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Rubbermaid #FG345600AMBR Specifications

Zoro #: G0933344 Mfr #: FG345600AMBR
Item: Hot Food Pan Drain Tray Length: 4-1/4"
Includes: - Width: 4-3/4"
Gauge: - Material: polycarbonate
Pan Size: Sixth Size Depth: 7/8"
Country of Origin (subject to change): United States

Description

Hot Food Pan Drain Tray, Material Polycarbonate, Gauge -, Pan Size Sixth Size, Length 4-1/4 In., Width 4-3/4 In., Depth 7/8 In., Includes -

Reviews