Sixth Size Food Pan, Cold

RUBBERMAID| Zoro #: G0313171| Mfr #: FG105P00CLR

$5.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Capacity: 1-2/3 Qt.Depth: 4"Width: 6-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0313171 Mfr #: FG105P00CLR
Capacity: 1-2/3 Qt.Depth: 4"
Width: 6-3/8"Length: 6-7/8"
Material: polycarbonateItem: Cold Food Pan
Pan Size: Sixth SizeCountry of Origin (subject to change): United States

Description

Cold Food Pan, Sixth Size, Capacity 1 2/3 Qt., Overall Length 6 7/8 In., Overall Width 6 3/8 In., Overall Height 4 In., Color Clear, Material Polycarbonate

Reviews