SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Sixth Size Food Pan, Hot, Amber

RUBBERMAID| Zoro #: G0135317| Mfr #: FG205P00AMBR

$19.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 6-3/8"Item: Hot Food PanMaterial: polycarbonate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0135317 Mfr #: FG205P00AMBR
Width: 6-3/8"Item: Hot Food Pan
Material: polycarbonateDepth: 4"
Capacity: 1-2/3 Qt.Length: 6-7/8"
Pan Size: Sixth SizeCountry of Origin (subject to change): United States

Description

Hot Food Pan, Sixth Size, Capacity 1 2/3 Qt., Overall Length 6 7/8 In., Overall Width 6 3/8 In., Overall Height 4 In., Color Amber, Material Polycarbonate

Reviews