Soft Safety Sign, Caution, Eng/Sp/Fr

RUBBERMAID| Zoro #: G2033945| Mfr #: FG9S0700YEL

$29.98 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2033945 Mfr #: FG9S0700YEL
UV Resistant: NoLegend Style: Text and Symbol
Standards: ANSI compliant / OSHA compliantThickness: 0.250"
Width: 18-1/2"Sign Shape: Cone
Retroreflective Grade: Not RetroreflectiveItem: folding safety cone
ANSI Compliant: YesHeight: 20"
Double-Sided: YesOSHA Compliant: Yes
Glow-in-the-Dark: NoCountry of Origin (subject to change): China

Product Description

folding safety cone, Subject Matter Caution, English, French, Spanish, Legend Caution, Legend Style Text and Symbol, Header Caution, Nylon, Height 20 In., Width 18-1/2 In., Retroreflective Grade Not Retroreflective, Legend Color Black, Background Color Yellow, Mounting Style Standing Floor, Sign Shape Cone

Product Reviews

Save 15%. Sign up for Z-mail.