Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spatula, Hot, 9 1/2 In

  • Zoro #: G2775297
  • Mfr #: FG196600RED

$11.44

  • Handle Color: -
  • Working Temp.: 500 Degrees F
  • Style: Spoon
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Rubbermaid #FG196600RED Specifications

  • Zoro #: G2775297
  • Mfr #: FG196600RED
Handle Color: - Working Temp.: 500 Degrees F
Style: Spoon Overall Width: 2-1/8"
Overall Length: 9-1/2" Item: Food Scraper
Handle Material: Nylon Color: Red/white
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rubbermaid Food Scraper include characteristics like: Color: Red/white, Overall Length: 9-1/2".

Reviews of Rubbermaid #FG196600RED