Rubbermaid
Sponge Mop, Cellulose, 43-1/4"L
- Zoro #: G1519305
- Mfr #: FG643500BRNZ
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $35.69
Rubbermaid #FG643500BRNZ Specifications
- Zoro #: G1519305
- Mfr #: FG643500BRNZ
- Item: Sponge Mop
- Launderable: No
- Handle Material: Steel
- Includes: Handles And Sponge
- Handle Length: 43 1/4 in
- Mop Connection Type: Quick Change
- Mop Head Color: Yellow
- For Use With: Mfg. Model 6436
- Handle Color: Bronze
- Frame Width: 12 in
- Frame Depth: 3 in
- Handle Included: Yes
- Mop Head Material: Cellulose
- Product Type: Wet Mop Kit
- Country of Origin (subject to change): China
Description
Wet Mop Head and Handle, Sponge, Handle Included Yes, Color Coding System No, Frame Width 12 in, Frame Depth 3 in, Handle Color Bronze, Handle Material Steel, Handle Length 43 1/4 in, Mop Connection Type Quick Change, Mop Head Material Cellulose, Launderable No, Mop Head Color Yellow, For Use With Mfg. Model 6436, Includes Handles And Sponge, Wet Mop Kit
Reviews of Rubbermaid #FG643500BRNZ
Explore more
- Rubbermaid Maximizer Microfiber Wet Mop, Looped, Green 1924815
- Rubbermaid Super Stitch(R) 4-Ply Cotton/Synthetic Blend Yarn Wet Mop, Looped FGD21206GR00
- Rubbermaid Value Pro 100% Post Industrial Cotton Wet Mop, White FGV41600WH00
- Rubbermaid Super Stitch(R) Cotton/Synthetic Blend Yarn Wet Mop, Looped, Blue FGD25206BL00
- Rubbermaid Mop, Straight, Ext Handl, Hyg Q75500YL00
- Rubbermaid Commercial Products MopBucket Wringer Insert, Microfiber, Gray 2132425
- Swiffer Swiffer Wetjet Kit 037000928102
- Rubbermaid Mops