Spray Air Dispenser, White, 4-5/16"L, Wall

  • Mfr # 1793535

  • Zoro # G7649288


product price:  $35.17
/ea

Key Features

Dispenser Mounting
Wall
Coverage
6,000 cu ft
Dispenser Type
Programmable
Refill Type
Aerosol Spray
Dispensing Method
Spray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1793535
Zoro #
G7649288
UPC #
086876212754
Country of Origin
Taiwan, Province of China

Dimensions

Height
8 3/4 in
Length
4 5/16 in
Width
4 in
Battery Size
D
Depth
3 5/8 in

Details

Item
Air Freshener Dispenser
Dispenser Mounting
Wall
Coverage
6,000 cu ft
Dispenser Type
Programmable
Refill Type
Aerosol Spray
Dispensing Method
Spray
Cleaner Chemical Product Grouping
Air Freshener Dispenser
Cleaner Form
Liquid
Features
LCD Model Features Flexible Programming Options for 12/24 hr Per day or 5, 6, 7 days Per Week, LCD Includes Visual Battery Gauge and Patented days To Refill Indicators, Smart Chip Technology Maximizes Odor Control Effectiveness for 90 to 180 days, Lowest Cost-in-Use System, Built-In LCD
Dispenser Includes
Dispenser Only
Scent Release Settings
14 min, 7 min
Sub-Category
Air Care Dispensers
Mounting Type
Wall
Power Method
(2) D Batteries
Item - Air Freshener Dispensers
Programmable Air Freshener Dispenser
Refill Life
3000 sprays
Product Series
Microburst 9000
Color
White
Fragrance
Dispenser Only
Includes
Battery, Refill
Compatible Mfg. Model Number
1793534, 1793536
Air Freshener Form
Liquid
Includes Batteries
Yes
Basic Power Source
Battery
Primary Chemical
None
Recommended Dilution
Ready to Use

Description

Air Freshener Dispenser, Programmable, White, Cleaner Chemical Product Grouping Air Freshener Dispenser, Microburst 9000, Dispenser Mounting Wall, Refill Type Aerosol Spray, Coverage 6,000 cu ft, Scent Release Settings 14 min, 7 min, Dispensing Method Spray, Compatible Mfg. Model Number 1793534, 1793536, Dispenser Includes Dispenser Only, Fragrance Dispenser Only, Refill Life 3000 sprays, Battery, Includes Batteries Yes, Battery Size D, Height 8 3/4 in, Width 4 in, Includes Battery, Refill

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.