Rubbermaid Commercial
Square Storage Container, 12 qt, Clear
Mfr # FG631200CLR
Zoro # G1754821
$24.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Qt.) 12 qt
- Overall Length (In.) 11 3/4 in
- Overall Width (In.) 10 1/2 in
- Color Clear
- Material Polycarbonate
Explore More Products
- RUBBERMAID COMMERCIAL Square Storage Container, 22 qt, Clear FG632200CLR
- RUBBERMAID COMMERCIAL Square Storage Container, 18 qt, Clear FG631800CLR
- RUBBERMAID COMMERCIAL Box, Food/Tote FG350800WHT
- RUBBERMAID COMMERCIAL Food/Tote Box Lids, 26w x 18d, Clear FG330200CLR
- RUBBERMAID COMMERCIAL Food/Tote Boxes, 8 1/2gal, 26w x 18d x 6h, Clear FG330800CLR
- RUBBERMAID COMMERCIAL ProSave Mobile Ingredient Bin, 20.57gal, 13 1/8w x 29.25d x 28h, White FG360088WHT
- RUBBERMAID COMMERCIAL Rubbermaid 3504-00 White Plastic Box 5 Gallon 18 x 12 x 9 FG350400WHT
- RUBBERMAID COMMERCIAL Square Storage Container, 8 qt, White FG9F0600WHT
- RUBBERMAID COMMERCIAL Rubbermaid 3328-00 Clear Plastic Box 16.62 Gallon 18 x 26 x 12 FG332800CLR
- OHIO STONEWARE Stoneware Crock 3 Gallon 3GC
- STANTON TRADING Food Storage Square 6 Qt White Polyethylene PES-6
- Rubbermaid Commercial Food Containers