SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Square Storage Container, 18 qt, White

RUBBERMAID| Zoro #: G0822464| Mfr #: FG9F0800WHT

$20.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: WhiteItem: Space Saving Storage ContainerMaterial: Polyethylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0822464 Mfr #: FG9F0800WHT
Color: WhiteItem: Space Saving Storage Container
Material: PolyethyleneOverall Height (In.): 12
Overall Length (In.): 11-3/8Includes: -
Capacity (Qt.): 18Type: Square
Overall Width (In.): 10-1/2Country of Origin (subject to change): United States

Description

Space Saving Storage Container, Square, Length 11 15/16 In, Width 10 1/2 In, Height 11 15/16 In, Capacity 18 Qt, Material Polyethlene, White, Use Lid Number 2YJ95

Reviews