Square Storage Container, 4 qt, White

RUBBERMAID| Zoro #: G1743201| Mfr #: FG9F0400WHT

$7.14 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Width (In.): 8-3/4
Overall Height (In.): 4-3/4
Capacity (Qt.): 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1743201 Mfr #: FG9F0400WHT
Overall Width (In.): 8-3/4Overall Height (In.): 4-3/4
Capacity (Qt.): 4Material: Polyethylene
Overall Length (In.): 8-3/4Type: Square
Item: Space Saving Storage ContainerColor: White
Country of Origin (subject to change): United States

Description

Space Saving Storage Container, Square, Length 8 3/4 In, Width 8 15/16 In, Height 4 3/4 In, Capacity 4 Qt, Material Polyethlene, White, Use Lid Number G1557157

Reviews