KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Square Storage Container, 6 qt, White

RUBBERMAID| Zoro #: G0643063| Mfr #: FG9F0500WHT

$8.16 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Width (In.): 8-3/4
Overall Height (In.): 6-15/16
Capacity (Qt.): 6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0643063 Mfr #: FG9F0500WHT
Overall Width (In.): 8-3/4Overall Height (In.): 6-15/16
Capacity (Qt.): 6Material: Polyethylene
Overall Length (In.): 8-3/4Type: Square
Item: Space Saving Storage ContainerColor: White
Country of Origin (subject to change): United States

Description

Space Saving Storage Container, Square, Length 8 3/4 In, Width 8 15/16 In, Height 6 15/16 In, Capacity 6 Qt, Material Polyethlene, White, Use Lid Number 2YJ94

Reviews