SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Square Storage Container, 8 qt, Clear

RUBBERMAID| Zoro #: G2002244| Mfr #: FG630800CLR

$12.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: clearItem: Space Saving Storage ContainerMaterial: Co-Polyester
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2002244 Mfr #: FG630800CLR
Color: clearItem: Space Saving Storage Container
Material: Co-PolyesterOverall Height (In.): 8-3/4
Overall Length (In.): 8-3/4Capacity (Qt.): 7
Type: SquareOverall Width (In.): 8-7/8
Country of Origin (subject to change): United States

Description

Space Saving Storage Container, Square, Outside Length 8-3/4 In., Outside Width 8-7/8 In., Outside Height 8-3/4 In., Capacity 8 qt., Material Co-Polyester, Color Clear, Use Lid Number 2YJ94, Use With 40 to 200 Degrees F Temp Range

Reviews