KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Square Storage Container, 8 qt, White

RUBBERMAID| Zoro #: G0752875| Mfr #: FG9F0600WHT

$9.33 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length (In.): 8-3/4
Type: Square
Item: Space Saving Storage Container
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0752875 Mfr #: FG9F0600WHT
Overall Length (In.): 8-3/4Type: Square
Item: Space Saving Storage ContainerOverall Width (In.): 8-3/4
Color: WhiteOverall Height (In.): 8-3/4
Material: PolyethyleneCapacity (Qt.): 8
Country of Origin (subject to change): United States

Description

Space Saving Storage Container, Square, Outside Length 8-3/4 In., Outside Width 8-3/4 In., Outside Height 8-3/4 In., Capacity 8 qt., Material Polyethylene, Color White, Use Lid Number 2YJ94

Reviews