Square Storage Container Lid, White
- Zoro #: G1557157
- Mfr #: FG650900WHT
Rubbermaid #FG650900WHT Specifications
| |
Color: White | Outside Width: 8-3/8" |
Outside Length: 8-3/4" | Type: Square Lid Container |
Overall Width (In.): 8 3/8 in | Material: High Density Polyethylene |
Item: Space Saving Container Lid | Overall Length (In.): 8 3/4 in |
Country of Origin (subject to change): United States |
Description
Space Saving Container Lid, Square, Length 8-3/4 In., Width 8-15/16 In., Outside Length 8-3/4 In., Outside Width 8-3/8 In., Material Polyethylene, White, Use With 40 to 200 Degrees F Temp Range