Shop Alternate Products
This Product is Discontinued
Rubbermaid Commercial
Standard Base Rack, 28x23x69 5/8, Black (Discontinued)
Mfr # FG9F9700BLA
Zoro # G0870721
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Number of Slots 26
- Height 69 5/8 in
- Width 28 in
- Load Capacity 300 lb