Standard Platform Truck, 1000 lb.

RUBBERMAID| Zoro #: G1160792| Mfr #: FG9T1100BLA

$879.26 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1160792 Mfr #: FG9T1100BLA
Deck Width: 40"Handle Type: Removable
Color: BLACKFinish: Powder Coated
Item: Platform TruckLoad Capacity: 1000 lb.
Deck Length: 70"Deck Height: 9-1/2"
Overall Height: 39-1/8"Overall Length: 70"
Overall Width: 40"Deck Material: Plastic
Assembled/Unassembled: UnassembledNumber of Caster Wheels: 4
Caster Wheel Material: RubberCaster Wheel Width: 2"
Caster Wheel Dia.: 6"Handle Pocket Location: Single End
Country of Origin (subject to change): United States

Product Description

Platform Truck, Load Capacity 1000 lb., Deck Material Plastic, Handle Type Removable, Overall Height 39-1/8 In., Overall Length 70 In., Overall Width 40 In., Caster Wheel Dia. 6 In., Caster Wheel Material Rubber, Caster Wheel Width 2 In., Number of Caster Wheels 4, Deck Length 70 In., Deck Width 40 In., Deck Height 9-1/2 In., Powder Coated Finish, Color Black, Handle Pocket Location Single End, Assembled/Unassembled Unassembled

Product Reviews

Save 15%. Sign up for Z-mail.