Standard Platform Truck, 1200 lb.

RUBBERMAID| Zoro #: G1682922| Mfr #: FG446610BLA

$677.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Caster Wheel Dia.: 8"Deck Material: PlasticLoad Capacity: 1200 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1682922 Mfr #: FG446610BLA
Caster Wheel Dia.: 8"Deck Material: Plastic
Load Capacity: 1200 lb.Number of Caster Wheels: 4
Overall Length: 60"Deck Height: 11-1/4"
Caster Configuration: (2) Swivel, (2) RigidOverall Height: 41-5/8"
Overall Width: 30"Assembled/Unassembled: Unassembled
Deck Width: 30"Handle Type: Removable
Color: BlackCaster Wheel Material: Pneumatic
Finish: Powder CoatedCaster Wheel Width: 2"
Item: Platform TruckHandle Pocket Location: Single End
Deck Length: 60"Country of Origin (subject to change): United States

Description

Platform Truck, Load Capacity 1200 lb., Deck Material Plastic, Handle Type Removable, Overall Height 41-5/8 In., Overall Length 60 In., Overall Width 30 In., Caster Wheel Dia. 8 In., Caster Wheel Material Pneumatic, Caster Configuration (2) Swivel, (2) Rigid, Caster Wheel Width 2 In., Number of Caster Wheels 4, Deck Length 60 In., Deck Width 30 In., Deck Height 11-1/4 In., Powder Coated Finish, Color Black, Handle Pocket Location Single End, Assembled/Unassembled Unassembled

Reviews