Standard Platform Truck, 2000 lb.

RUBBERMAID| Zoro #: G0412553| Mfr #: FG443600BLA

$531.00 /ea

This item ships free. Details.Standard ground shipping.
Caster Wheel Dia.: 8"Deck Material: PlasticLoad Capacity: 2000 lb.
Save 15%. Sign up for Z-mail.


Zoro #: G0412553 Mfr #: FG443600BLA
Caster Wheel Dia.: 8"Deck Material: Plastic
Load Capacity: 2000 lb.Number of Caster Wheels: 4
Overall Length: 48"Deck Height: 11-1/4"
Caster Configuration: (2) Swivel, (2) RigidOverall Height: 41-3/4"
Overall Width: 24"Assembled/Unassembled: Unassembled
Deck Width: 24"Handle Type: Removable
Color: BlackCaster Wheel Material: Rubber
Finish: Powder CoatedCaster Wheel Width: 2"
Item: Platform TruckHandle Pocket Location: Single End
Deck Length: 48"Country of Origin (subject to change): United States


Platform Truck, Load Capacity 2000 lb., Deck Material Plastic, Handle Type Removable, Overall Height 41-3/4 In., Overall Length 48 In., Overall Width 24 In., Caster Wheel Dia. 8 In., Caster Wheel Material Rubber, Caster Configuration (2) Swivel, (2) Rigid, Caster Wheel Width 2 In., Number of Caster Wheels 4, Deck Length 48 In., Deck Width 24 In., Deck Height 11-1/4 In., Powder Coated Finish, Color Black, Handle Pocket Location Single End, Assembled/Unassembled Unassembled