Standard Platform Truck, 2000 lb.

RUBBERMAID| Zoro #: G0903497| Mfr #: FG9T2100BLA

$1181.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: Powder Coated
Overall Width: 40"
Deck Length: 70"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0903497 Mfr #: FG9T2100BLA
Finish: Powder CoatedOverall Width: 40"
Deck Length: 70"Handle Pocket Location: Single End
Caster Wheel Material: PolyolefinNumber of Caster Wheels: 4
Deck Width: 40"Caster Wheel Width: 2"
Deck Height: 11-1/2"Item: Platform Truck
Assembled/Unassembled: UnassembledOverall Height: 38-1/8"
Overall Length: 70"Load Capacity: 2000 lb.
Caster Wheel Dia.: 8"Handle Type: Removable
Color: BlackDeck Material: Plastic
Country of Origin (subject to change): United States

Description

Platform Truck, Load Capacity 2000 lb., Deck Material Plastic, Handle Type Removable, Overall Height 38-1/8 In., Overall Length 70 In., Overall Width 40 In., Caster Wheel Dia. 8 In., Caster Wheel Material Polyolefin, Caster Wheel Width 2 In., Number of Caster Wheels 4, Deck Length 70 In., Deck Width 40 In., Deck Height 11-1/2 In., Powder Coated Finish, Color Black, Handle Pocket Location Single End, Assembled/Unassembled Unassembled

Reviews