Standard Platform Truck, 2500 lb.

RUBBERMAID| Zoro #: G1155594| Mfr #: FG448100BLA

$416.79 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1155594 Mfr #: FG448100BLA
Caster Wheel Width: 2"Overall Width: 24-1/4"
Number of Caster Wheels: 4Finish: Powder Coated
Handle Pocket Location: Dual EndsItem: Platform Truck
Deck Material: PlasticDeck Width: 24"
Color: BlackCaster Wheel Material: Polyolefin
Load Capacity: 2500 lb.Caster Configuration: (2) Rigid, (2) Swivel
Handle Type: RemovableDeck Length: 36"
Deck Height: 10-1/2"Overall Height: 40-5/8"
Overall Length: 35-8/9"Caster Wheel Dia.: 6"
Country of Origin (subject to change): United States

Product Description

Platform Truck, Load Capacity 2500 lb., Deck Material Plastic, Handle Type Removable, Overall Height 40-5/8 In., Overall Length 35-8/9 In., Overall Width 24-1/4 In., Caster Wheel Dia. 6 In., Caster Wheel Material Polyolefin, Caster Configuration (2) Rigid, (2) Swivel, Caster Wheel Width 2 In., Number of Caster Wheels 4, Deck Length 36 In., Deck Width 24 In., Deck Height 10-1/2 In., Powder Coated Finish, Color Black, Handle Pocket Location Dual Ends

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.