Standard Platform Truck, 2500 lb.

RUBBERMAID| Zoro #: G1510747| Mfr #: FG448300BLA

$604.86 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Caster Wheel Dia.: 8"
Deck Material: Plastic
Load Capacity: 2500 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1510747 Mfr #: FG448300BLA
Caster Wheel Dia.: 8"Deck Material: Plastic
Load Capacity: 2500 lb.Number of Caster Wheels: 4
Overall Length: 59-8/9"Deck Height: 12-3/8"
Caster Configuration: (2) Swivel, (2) RigidOverall Height: 42-5/8"
Overall Width: 30-1/4"Assembled/Unassembled: Unassembled
Deck Width: 30"Handle Type: Removable
Color: BlackCaster Wheel Material: Polyolefin
Finish: Powder CoatedCaster Wheel Width: 2"
Item: Platform TruckHandle Pocket Location: Dual Ends
Deck Length: 60"Country of Origin (subject to change): United States

Description

Platform Truck, Load Capacity 2500 lb., Deck Material Plastic, Handle Type Removable, Overall Height 42-5/8 In., Overall Length 59-8/9 In., Overall Width 30-1/4 In., Caster Wheel Dia. 8 In., Caster Wheel Material Polyolefin, Caster Configuration (2) Swivel, (2) Rigid, Caster Wheel Width 2 In., Number of Caster Wheels 4, Deck Length 60 In., Deck Width 30 In., Deck Height 12-3/8 In., Powder Coated Finish, Color Black, Handle Pocket Location Dual Ends, Assembled/Unassembled Unassembled

Reviews