18 gal. Rectangular White Trash Can

RUBBERMAID |Zoro #: G2168607|Mfr #: FG614500WHT

$112.44 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2168607 Mfr #: FG614500WHT
Container Mounting Style: Free-StandingStandards: CFM, FM Approved
Item: Trash CanTrash Can Dia./Width: 16-1/4"
Specific Container Material: PlasticHeight: 26-1/2"
Basic Container Material: PlasticPrimary Container Color: White
Container Shape: RectangularTrash Container Capacity: 18 gal.
Top Design: FlatContainer Style: Utility
Opening Closure Type: Step-OnIndoor/Outdoor: Indoor
Finish: TexturedLid Options: Lid Included
Country of Origin (subject to change): United States

Product Description

Trash Can, Indoor, Container Style Utility, Container Mounting Style Free-Standing, Container Shape Rectangular, Trash Container Capacity 18 gal., Primary Container Color White, Height 26-1/2 In., Trash Can Dia./Width 16-1/4 In., Opening Closure Type Step-On, Basic Container Material Plastic, Specific Container Material Plastic, Top Design Flat, Finish Textured, Lid Options Lid Included, Standards CFM, FM Approved

Product Reviews

Save 15% when you sign up for Z-mail.