23 gal. Rectangular Red Trash Can

RUBBERMAID| Zoro #: G1761426| Mfr #: FG614600RED

$159.97 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1761426 Mfr #: FG614600RED
Container Mounting Style: Free-StandingStandards: FM, CFM Approved, Meets OSHA Regulations
Lid Options: Lid IncludedItem: Trash Can
Trash Can Dia./Width: 16-1/4"Specific Container Material: Plastic
Height: 32-1/2"Basic Container Material: Plastic
Primary Container Color: RedContainer Shape: Rectangular
Trash Container Capacity: 23 gal.Top Design: Flat
Container Style: UtilityOpening Closure Type: Step-On
Indoor/Outdoor: IndoorFinish: Textured
Country of Origin (subject to change): United States

Product Description

Trash Can, Indoor, Container Style Utility, Container Mounting Style Free-Standing, Container Shape Rectangular, Trash Container Capacity 23 gal., Primary Container Color Red, Height 32-1/2 In., Trash Can Dia./Width 16-1/4 In., Opening Closure Type Step-On, Basic Container Material Plastic, Specific Container Material Plastic, Top Design Flat, Finish Textured, Lid Options Lid Included, Standards FM, CFM Approved, Meets OSHA Regulations

Product Reviews

Save 15%. Sign up for Z-mail.