8 gal. Rectangular Beige Trash Can

RUBBERMAID |Zoro #: G0910436|Mfr #: FG614300BEIG

$85.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0910436 Mfr #: FG614300BEIG
Standards: FM ApprovedContainer Shape: Rectangular
Top Design: FlatFinish: Textured
Basic Container Material: PlasticIndoor/Outdoor: Indoor
Opening Closure Type: Step-OnContainer Mounting Style: Free-Standing
Item: Trash CanContainer Style: Utility
Primary Container Color: BeigeSpecific Container Material: Plastic
Trash Can Dia./Width: 15-3/4"Lid Options: Lid Included
Trash Container Capacity: 8 gal.Height: 17-1/8"
Country of Origin (subject to change): United States

Product Description

Trash Can, Indoor, Container Style Utility, Container Mounting Style Free-Standing, Container Shape Rectangular, Trash Container Capacity 8 gal., Primary Container Color Beige, Height 17-1/8 In., Trash Can Dia./Width 15-3/4 In., Opening Closure Type Step-On, Basic Container Material Plastic, Specific Container Material Plastic, Top Design Flat, Finish Textured, Lid Options Lid Included, Standards FM Approved

Product Reviews

Save 15% when you sign up for Z-mail.