SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Stock Tank, L 40 1/2, W 32, Cap 70 Gal, Black

RUBBERMAID| Zoro #: G0299065| Mfr #: FG424400BLA

$144.22 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BlackItem: Stock TankMaterial: High-Density Structural Resin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0299065 Mfr #: FG424400BLA
Color: BlackItem: Stock Tank
Material: High-Density Structural ResinVolume Capacity: 70 gal.
Outside Width: 32"Includes: Drain Plug
Outside Length: 40-1/2"Outside Height: 24"
Country of Origin (subject to change): United States

Description

Stock Tank, Volume Capacity 70 gal., High-Density Structural Resin, Black, Outside Length 40-1/2 In., Outside Width 32 In., Outside Height 24 In., Includes Drain Plug

Reviews