customer-service Help
Rubbermaid

Stock Tank, L 52, W 31, 50 gal., Black

Rubbermaid Stock Tank,  L 52,  W 31,  50 gal.,  Black FG424300BLA
Tap to zoom
Hover or click to zoom
$144.02
  • Promotion Restriction: Not eligible for promotion
  • Item: Stock Tank
  • Outside Width: 31 in
See full product details
Item requires special delivery charges. A $99.00 per item surcharge will be applied.

Total: $144.02

Rubbermaid #FG424300BLA Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Stock Tank
  • Outside Width: 31 in
  • Type: Stock Tank
  • Outside Length: 52 in
  • Outside Height: 12 in
  • Color: Black
  • Finish: Smooth Black
  • Load Capacity: 50 gal.
  • Volume Capacity: 50 gal
  • Material: Plastic
  • Storage Container Style: Solid Walls, Solid Bottom
  • Inside Bottom Length: 45 in
  • Inside Bottom Width: 24 in
  • Country of Origin (subject to change): United States

Description

Stock Tank, Volume Capacity 50 gal, Material High-Density Structural Resin, Color Black, Outside Length 52 in, Outside Width 31 in, Outside Height 12 in, Inside Bottom Length 45 in, Inside Bottom Width 24 in

Reviews of Rubbermaid #FG424300BLA