Storage Bin Cart, 2 Shelves, w/4 Casters

RUBBERMAID| Zoro #: G2040586| Mfr #: FG9G5900CHRM

$280.16 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Finish: Chrome
Caster Material: Rubber
Overall Width: 26"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2040586 Mfr #: FG9G5900CHRM
Finish: ChromeCaster Material: Rubber
Overall Width: 26"Distance Between Shelves: 19-1/2"
Shelf Width: 26"Caster Type: 4 Swivel
Number of Shelves: 2Item: Safety Storage Bin Cart
Caster Size: 4"Includes: 4 Swivel Casters With Brake
Overall Height: 47-3/4"Capacity per Shelf: 125 lb.
Load Capacity: 250 Lb.Construction: Coated Metal
Country of Origin (subject to change): China

Description

Safety Storage Bin Cart, Load Capacity 250 lb., Coated Metal Construction, Chrome Finish, Overall Length 18 In., Overall Width 26 In., Overall Height 47-3/4 In., Number of Shelves 2, Caster Size 4 In., Caster Type 4 Swivel, Caster Material Rubber, Capacity per Shelf 125 lb., Distance Between Shelves 19-1/2 In., Shelf Length 18 In., Shelf Width 26 In., Includes 4 Swivel Casters With Brake

Reviews