Storage Bin, Includes 1/2 Cup Scoop

RUBBERMAID| Zoro #: G1303601| Mfr #: FG9G6000WHT

$63.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Capacity (Qt.): 10.48Overall Height (In.): 8-1/2Overall Width (In.): 11-3/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1303601 Mfr #: FG9G6000WHT
Capacity (Qt.): 10.48Overall Height (In.): 8-1/2
Overall Width (In.): 11-3/4Overall Length (In.): 15
Material: PlasticItem: Safety Storage Bin
Includes: 1/2 Cup ScoopColor: White
Country of Origin (subject to change): China

Description

Safety Storage Bin, Length 15 In., Width 11 3/4 In., Height 8 1/2 In., Capacity 2.62 Gal., Material Plastic, White/Clear, Standards NSF/ANSI/3-A. 2 Standards, Includes 1/2 Cup Scoop

Reviews