SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Storage Container, 2 Cup

RUBBERMAID| Zoro #: G2162745| Mfr #: FG7H75TRCHILI

$6.42 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Clear Base with Scroll Design and Red LidItem: Food Storage ContainerMaterial: Polycarbonate (Tritan(TM) plastic )
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2162745 Mfr #: FG7H75TRCHILI
Color: Clear Base with Scroll Design and Red LidItem: Food Storage Container
Material: Polycarbonate (Tritan(TM) plastic )Type: 2 Cup
Overall Height (In.): 3-3/8Overall Length (In.): 5-1/16
For Use With: FoodIncludes: Lid
Capacity (L): 473.2mLOverall Width (In.): 5-1/16
Country of Origin (subject to change): United States

Description

Food Storage Container, 2 Cup, Capacity (L) 473.2 ML, Overall Length (In.) 5.063, Overall Width (In.) 5.063, Overall Height (In.) 3.375, Color Clear Base with Scroll Design and Red Lid, Material Polycarbonate (Tritan(TM) plastic ), For Use With Food, Includes Lid, Package Quantity 1

Reviews