Storage Container, 5 Cup

RUBBERMAID |Zoro #: G0476323|Mfr #: FG7H77TRCHILI

$11.83 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0476323 Mfr #: FG7H77TRCHILI
Includes: LidItem: Food Storage Container
Material: Polycarbonate (Tritan(TM) plastic )Overall Width (In.): 7-1/8
Color: Clear Base with Scroll Design and Red LidType: 5 Cup
Overall Length (In.): 7-1/8Capacity (L): 1189.2 ML
Overall Height (In.): 3-3/5Country of Origin (subject to change): United States

Product Description

Food Storage Container, 5 Cup, Capacity 1189.2 ML, Overall Length 7-1/8 In., Overall Width 7-1/8 In., Overall Height 3-3/5 In., Clear Base with Scroll Design and Red Lid, Material Polycarbonate, For Use With Food, Includes Lid

Product Reviews

Save 15% when you sign up for Z-mail.