Storage Container, 9 Cup

RUBBERMAID| Zoro #: G2022124| Mfr #: FG7H78TRCHILI

$15.46 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2022124 Mfr #: FG7H78TRCHILI
Includes: LidItem: Food Storage Container
Material: Polycarbonate (Tritan(TM) plastic )Color: Clear Base with Scroll Design and Red Lid
Overall Height (In.): 3-3/8Capacity (L): 2129.3 ML
Type: 9 CupOverall Width (In.): 9-7/16
Overall Length (In.): 9-7/16Country of Origin (subject to change): United States

Product Description

Food Storage Container, 9 Cup, Capacity (L) 2129.3 ML, Overall Length (In.) 9.438, Overall Width (In.) 9.438, Overall Height (In.) 3.313, Color Clear Base with Scroll Design and Red Lid, Material Polycarbonate (Tritan(TM) plastic ), For Use With Food, Includes Lid, Package Quantity 1

Product Reviews

Save 15%. Sign up for Z-mail.