HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Storage Tote, 15-1/8 In. H, 27-7/8 In. L

RUBBERMAID| Zoro #: G1835574| Mfr #: FG9S3100GRAY

$22.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Storage Tote
Includes: Handle and Snap on Lid
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1835574 Mfr #: FG9S3100GRAY
Item: Storage ToteIncludes: Handle and Snap on Lid
Color: GrayTote Item: Storage Tote
Outside Length: 27-7/8"Volume Capacity: 20.0 gal.
Outside Height: 15-1/8"Outside Width: 17-4/5"
Material: polypropyleneCountry of Origin (subject to change): United States

Description

Storage Tote, Outside Length 27-7/8 In., Outside Width 17-4/5 In., Outside Height 15-1/8 In., Volume Capacity 20.0 gal., Material Polypropylene, Color Gray, Includes Handle and Snap on Lid

Reviews