String Mop, String, Loop

RUBBERMAID |Zoro #: G1638305|Mfr #: FGQ20000WH00

$20.22 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1638305 Mfr #: FGQ20000WH00
Width: 5-1/2" to 6-1/2"Headband Size: 1"
Ply: 4Item: String Mop
Color: WhiteIncludes: Handle Sold Separately
Sub-Category: Mop HeadsEnd Type: Loop
Connection Type: Side-GateSeries: Flow(TM)
Length: 31" to 37"Color Coding System: Yes
Mop Style: StringDry Weight: 22 oz.
Basic Material: NylonLaunderable: Yes
Country of Origin (subject to change): China

Product Description

Flow String Mop, Material Nylon, Size Medium, Headband Size 1 In, 4 Ply, Color White, Looped String Style, Launderable Construction, For Use With G0264345

Product Reviews

Save 15% when you sign up for Z-mail.