STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Shrinkless Wet Mop, String, Loop

RUBBERMAID| Zoro #: G0937072| Mfr #: FGA25106WH00

$15.46 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled Content
Launderable: Yes
Mop Style: String
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0937072 Mfr #: FGA25106WH00
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled ContentLaunderable: Yes
Mop Style: StringEnd Type: Loop
Length: 34" to 37"Color: White
Item: Wet MopSub-Category: Mop Heads
For Use With: Rubbermaid Commercial Products Mop HandlesHeadband Size: 5"
Color Coding System: YesConnection Type: Clamp Syle
Width: 5-1/2" to 6-1/2"Series: Web Foot(R)
Dry Weight: 16 oz.Basic Material: Cotton, Synthetic Blend
Ply: 4Country of Origin (subject to change): United States

Description

Shrinkless Wet Mop, Basic Material Cotton, Synthetic Blend, Mop Style String, End Type Loop, Dry Weight 16 oz., White, Launderable Yes, Headband Size 5 In., Color Coding System Yes, Connection Type Clamp Syle, Length 34 In. to 37 In., Width 5-1/2 In. to 6-1/2 In., 4 Ply, Series Web Foot(R), For Use With Rubbermaid Commercial Products Mop Handles

Reviews