Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Looped-End Wet Mop, String, Loop

RUBBERMAID| Zoro #: G0999013| Mfr #: FGD25106WH00

$7.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Cotton, Synthetic Blend
Series: Super Stitch(R)
For Use With: Rubbermaid Commercial Products Mop Handles
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0999013 Mfr #: FGD25106WH00
Basic Material: Cotton, Synthetic BlendSeries: Super Stitch(R)
For Use With: Rubbermaid Commercial Products Mop HandlesGreen Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Length: 28-1/2" to 34-1/2"Launderable: Yes
Color Coding System: YesSub-Category: Mop Heads
Width: 5-1/2" to 6-1/2"Mop Style: String
Item: Wet MopHeadband Size: 5"
Dry Weight: 16 oz.End Type: Loop
Connection Type: Clamp SylePly: 4
Color: WhiteCountry of Origin (subject to change): United States

Description

Looped-End Wet Mop, Basic Material Cotton, Synthetic Blend, Mop Style String, End Type Loop, Dry Weight 16 oz., White, Launderable Yes, Headband Size 5 In., Color Coding System Yes, Connection Type Clamp Syle, Length 28-1/2 In. to 34-1/2 In., Width 5-1/2 In. to 6-1/2 In., 4 Ply, Series Super Stitch(R), For Use With Rubbermaid Commercial Products Mop Handles

Reviews