LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Shrinkless Wet Mop, String, Loop

RUBBERMAID| Zoro #: G2266887| Mfr #: FGA25106BL00

$13.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Connection Type: Clamp Syle
Item: Wet Mop
Length: 34" to 37"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2266887 Mfr #: FGA25106BL00
Connection Type: Clamp SyleItem: Wet Mop
Length: 34" to 37"Sub-Category: Mop Heads
End Type: LoopHeadband Size: 5"
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled ContentColor: Blue
For Use With: Rubbermaid Commercial Products Mop HandlesSeries: Web Foot(R)
Dry Weight: 16 oz.Basic Material: Cotton, Synthetic Blend
Width: 5-1/2" to 6-1/2"Launderable: Yes
Mop Style: StringPly: 4
Color Coding System: YesCountry of Origin (subject to change): United States

Description

Shrinkless Wet Mop, Basic Material Cotton, Synthetic Blend, Mop Style String, End Type Loop, Dry Weight 16 oz., Blue, Launderable Yes, Headband Size 5 In., Color Coding System Yes, Connection Type Clamp Syle, Length 34 In. to 37 In., Width 5-1/2 In. to 6-1/2 In., 4 Ply, Series Web Foot(R), For Use With Rubbermaid Commercial Products Mop Handles

Reviews