Shrinkless Wet Mop, String, Loop

RUBBERMAID| Zoro #: G2185495| Mfr #: FGA25106GR00

$14.72 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: Rubbermaid Commercial Products Mop Handles
Mop Style: String
Length: 34" to 37"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2185495 Mfr #: FGA25106GR00
For Use With: Rubbermaid Commercial Products Mop HandlesMop Style: String
Length: 34" to 37"Connection Type: Clamp Syle
Ply: 4Dry Weight: 16 oz.
Basic Material: Cotton, Synthetic BlendWidth: 5-1/2" to 6-1/2"
Item: Wet MopLaunderable: Yes
End Type: LoopColor: green
Sub-Category: Mop HeadsGreen Environmental Attribute: Minimum 30% Post-Consumer Recycled Content
Series: Web Foot(R)Headband Size: 5"
Color Coding System: YesCountry of Origin (subject to change): United States

Description

Shrinkless Wet Mop, Basic Material Cotton, Synthetic Blend, Mop Style String, End Type Loop, Dry Weight 16 oz., Green, Launderable Yes, Headband Size 5 In., Color Coding System Yes, Connection Type Clamp Syle, Length 34 In. to 37 In., Width 5-1/2 In. to 6-1/2 In., 4 Ply, Series Web Foot(R), For Use With Rubbermaid Commercial Products Mop Handles

Reviews